missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Lift table, mobile, single scissor, Bishamon, 800kg capacity
Brand: Manutan A029090
This item is not returnable.
View return policy
Description
Ideal for loading and unloading in warehouses and assembly lines. Ensures a comfortable working height for the user. Raising is operated by foot pedal. Lowering the table is controlled by a built-in lever on the handle. Each table is fitted with one braked swivel castor. Lightweight, easy to move and manoeuvre.- Load capacity (kg) : 800
- Dimensions (L x W): 1257mm x 520mm
- Table dimensions (L x W): 1010mm x 520mm
- Raised height: 998mm
- Closed height: 438mm
- Scissors : single