missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Safety-Walk™ Light Duty Cushion Matting 3270E
Spring coiled, vinyl matting that compresses uniformly and continually. Helps provide greater comfort and less fatigue.
£271.00 - £1000.00
Specifications
Color | Black |
---|---|
Type | Cushion Mat |
Width (English) | 3 ft. |
Width (Metric) | 914 mm |
Quantity | 1 Ea. |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
17168740
|
3M™ Safety-Walk™
7100116726 |
1.5 m | N/A | ||||||
17158740
|
3M™ Safety-Walk™
7100116725 |
3.1 m |
£790.00
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
17128730
|
3M™ Safety-Walk™
7100116707 |
6.1 m | N/A | ||||||
Description
- Coiled cushion matting compresses evenly across the bottom of the shoe to reduce leg and back fatigue
- Textured top improves traction for safer footing
- Suitable for dry areas such as assembly lines, packing areas, and security posts
- Supplied with edging to allow wheeled traffic
- Special vinyl coils to withstand most industrial and cleaning chemicals
Specifications
Black | |
3 ft. | |
1 Ea. |
Cushion Mat | |
914 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title