Learn More
Ohaus™ Light Duty Incubating Shaker
OHAUS™ Light Duty Incubating Shaker is designed for applications with lighter loads that require accurate and repeatable results.
Brand: Ohaus™ 30391919
2422.50 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 11.10000kg
Description
- Designed to incubate samples from 10° below ambient to 65°C depending on the model
- Features LED displays with touchpad controls
Specifications
3 mm | |
100 to 1200 rpm | |
5°C to 65°C | |
CE, TUV | |
17.00 in. | |
43.20 x 27.90 cm | |
10.70 in. | |
17.00 in. | |
27.90 cm | |
Brushless DC Motor; Triple Eccentric |
3.6 kg | |
230 V, 50/60 Hz, 5 A | |
5 A | |
Aluminum Platform | |
43.20 cm | |
43.2 x 27.9 x 27 cm | |
27.0 cm | |
43.20 cm | |
ISLD04HDG | |
1 sec. to 160 hr. |