missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Light Duty Shaker
OHAUS™ Light Duty Shaker is designed for applications with lighter loads that require accurate and repeatable results.
Brand: OHAUS™ 30391893
Additional Details : Weight : 10.90000kg
Description
- Digital Control
- Ideal for a wide variety of general purpose shaking applications
- Tray includes a non-skid rubber mat
- Remove the mat to mount a variety of optional flask clamps or test tube racks directly onto the tray
- LED displays for speed and time
- Analog Control
- Designed for educational labs or basic shaking applications
- Variable speed microprocessor control
- Low profile design
Specifications
15 mm | |
40 to 300 rpm | |
0°C to 40°C | |
Shaker, Light Duty | |
EU Plug | |
16.30 in. | |
29.9 x 22.2 cm | |
4.30 in. | |
16.30 in. | |
10.30 in. | |
24 lb. | |
Analog | |
SHLD0415AL | |
1 sec. to 160 hr. |
3.6 kg | |
230 V, 50/60 Hz, 5 A | |
2.5 A | |
CE, TUV | |
Aluminum Platform | |
41.30 cm | |
41.3 x 26 x 10.8 cm | |
10.8 cm | |
41.30 cm | |
26.00 cm | |
10.900 kg | |
Shaker, Light Duty, SHLD0415AL, EU | |
Brushless DC Motor, Triple Eccentric |