Learn More
Cole-Parmer™ Lightnin Heavy-Duty Gear Drive Mixer
Lightnin Heavy-Duty Gear Drive Mixers are ideal for mixing your high-viscosity materials or large batches of water-like fluids. All models maintain speeds from 20 to 350 rpm (20:1 ratio) and generate enough torque to mix highly viscous fluids.
Brand: Cole-Parmer™ 50310-54
Code : NEW
Additional Details : Weight : 27.00000kg
Description
- Includes:
- 316 SS shaft, 316 SS A-310 impeller, and drive quill with set screw.
- Models 50310-68, -70 and -72 also include bung adapter and a folding impeller.
- More About This Item:
- These variable-speed, gear-drive mixers are ideal for mixing your high-viscosity materials or large batches of water-like fluids. All models maintain speeds from 20 to 350 rpm (20:1 ratio) and generate enough torque to mix highly viscous fluids.
- Gear-drive mixers mount with 20°> offset tank clamp (included). Available as either an air-powered or electric mixer.
- Select from three speed options; 20 to 350 rpm (20:1 ratio), 20 to 280 rpm (14:1 ratio), or fixed speed of 350 or 280 rpm. The 3⁄4-hp mixers generate plenty of torque for your high-viscosity applications.
Specifications
20 to 350 rpm | |
19.05 mm | |
316 Stainless Steel | |
TEFC |
0.75 in. | |
316 SS Shaft, 316 SS A-310 Impeller, and Drive Quill with Set Screw | |
EV5P25T1J60 | |
720 in. oz. |