missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Lightnin High-Torque Direct-Drive Mixer
Use Lightnin High-Torque Direct-Drive Mixers in a wide range of applications. Choose a direct-drive model for small batch mixing or high-shear applications.
£1935.00 - £2435.00
Specifications
Description | High-Torque Direct-Drive Mixer |
---|---|
Includes | 316 Stainless Steel (SS) Shaft, 316 SS A-310 Impeller, and a Drive Quill with Set Screw. |
Material | 316 Stainless Steel |
Torque | 140 in. oz. |
Type | Direct-Drive Mixer |
Product Code | Brand | Model | Motor Type | Speed | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Motor Type | Speed | Price | Quantity & Availability | |||
15437453
|
Cole-Parmer™
50310-34 |
EV1P25ET1C48 | XPRF | 1750 rpm |
£2435.00
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||
15447453
|
Cole-Parmer™
50310-36 |
EV1P25T1C48 | TEFC | 1750 rpm |
£1935.00
Each |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||
15487463
|
Cole-Parmer™
50323-10 |
EVIP25AIC48 | Air-Driven | 1800 rpm |
£1985.00
Each |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||
15497463
|
Cole-Parmer™
50323-12 |
EVIB25AFP32 | Air-Driven | 1800 rpm |
£2335.00
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||
Description
- Large selection lets you match mixer capability to your specific application
- Mix up to 50 gallons of fluid.
- These mixers offer more horsepower and torque than the small batch mixers
Specifications
High-Torque Direct-Drive Mixer | |
316 Stainless Steel | |
Direct-Drive Mixer |
316 Stainless Steel (SS) Shaft, 316 SS A-310 Impeller, and a Drive Quill with Set Screw. | |
140 in. oz. |