missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Lightnin S-Series Sanitary Mixer
Lightnin S-Series Sanitary Mixers provide a truly global-designed, cost-effective mixer that meets all your cleanroom, food processing, or pharmaceutical specifications. CE area classification is certified for 'Safe Areas.'
£4110.00 - £7165.00
Specifications
Horsepower | 1/2 hp |
---|---|
Includes | 304 SS, 20-Degree Offset Clamp Mount; 316L SS Mixer Shaft; and 316L SS Impeller(s). |
Material | 316 Stainless Steel |
Motor Type | TEFC |
Type | Sanitary Mixer |
Product Code | Brand | Speed | Frequency | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Speed | Frequency | Model | Price | Quantity & Availability | |||
15417493
|
Cole-Parmer™
50323-88 |
280 rpm | 60 Hz | MS6P42NN84 |
£7165.00
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||
15497473
|
Cole-Parmer™
50323-64 |
350 rpm | 60 Hz | MS5P11F36 |
£5870.00
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||
15487473
|
Cole-Parmer™
50323-62 |
1450 rpm | 50 Hz | MS1P111041219 |
£4110.00
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||
15477473
|
Cole-Parmer™
50323-60 |
1750 rpm | 60 Hz | MS1P11CC48 |
£4110.00
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||
Description
- Lightnin, the industry leader in mixers, quality you can count on!
- All stainless-steel construction for food, pharmaceutical, and cleanroom applications
- The global, 304 SS motor comes standard with an IP55 washdown rating and is CE compliant.
Specifications
1/2 hp | |
316 Stainless Steel | |
Sanitary Mixer |
304 SS, 20-Degree Offset Clamp Mount; 316L SS Mixer Shaft; and 316L SS Impeller(s). | |
TEFC |