missing translation for 'onlineSavingsMsg'
Learn More

Biochrom Lightwave 3

The Lightwave 3 is a split beam UV/Vis spectrophotometer that combines ease of use with the flexibility of a 40 mm sample port.

£4820.00 - £6370.00

Specifications

Beam Center Height 15 mm
Depth (English) 15.3 in.
Depth (Metric) 390 mm
Detector Type Twin CMOS Array
Languages English, French, German, Spanish, Italian, Chinese, Japanese
View More Specs

Products 4
Product Code Brand Includes Interface Printer Included Price Quantity & Availability  
Product Code Brand Includes Interface Printer Included Price Quantity & Availability  
17143628
View Documents
Biochrom
80-3007-42
Spectrophotometer Large Display, Button UI, USB Port, PC via PVC Software No
£4820.00
Each
Please to purchase this item. Need a web account? Register with us today!
17253064
View Documents
Biochrom
80-3007-43
Spectrophotometer, Built-in Serial Printer Large Display, Button UI, USB Port, PC via PVC Software Yes
£6160.00
Each
Please to purchase this item. Need a web account? Register with us today!
17263064
View Documents
Biochrom
80-3007-44
Spectrophotometer, Bluetooth Connectivity Large Display, Button UI, USB Port, PC via PVC Software, Bluetooth Connectivity No
£6160.00
Each
Please to purchase this item. Need a web account? Register with us today!
17273064
View Documents
Biochrom
80-3007-45
Spectrophotometer, Bluetooth Connectivity, Built-in Serial Printer Large Display, Button UI, USB Port, PC via PVC Software, Bluetooth Connectivity Yes
£6370.00
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Split Beam (RBC) UV/Vis Spectrophotometer covering 190 to 1100 nm (5 nm bandwidth)
  • USB port for data collection
  • Accepts 10, 20, and 40 mm path length cuvettes
  • Built-in software provides flash scan, fixed wavelength measurements, kinetics, and concentration with comprehensive graphics capability plus the ability to store up to 90 methods
  • Choose to include a built-in serial printer, Bluetooth connectivity, or both
  • Lightweight and stackable for storage
Specifications
Show More
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Biochrom Lightwave 3

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.