missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Linear Barcoded Tubes
BIOPHARMA

Product Code. 10317862
Click to view available options
Capacity (Metric):
1.2 mL
1.5 mL
1.8 mL
2.0 mL
5 mL
Diameter (Metric):
12 mm
12.5 mm
13.5 mm
Sterility:
Non-sterile
Sterile
Length (Metric):
38.1 mm
48 mm
48. mm
48.3 mm
92 mm
Unit Size:
Pack of 1800
Pack of 250
Pack of 450
Pack of 500
This item is not returnable. View return policy

Product Code. 10317862

Brand: Thermo Scientific™ 373530

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Simplify cryotube tracking with durable linear barcodes printed directly on the side of the tube.

Simplify sample inventory. Thermo Scientific™ Linear Barcoded Tubes feature Thermo Scientific™ Nunc™ and Thermo Scientific™ Nalgene™ Cryotubes with directly printed barcodes that are more robust than labels. Choose from available noncustom options or call for customized options in a wide range of choices of code type, length and format.

Features:

  • Black barcode directly printed onto white background for high contrast and readability even in high-frost conditions
  • Human readable code below the barcode for easy visual identification without a barcode reader
  • Barcodes resistant to IPA, DMSO, 5% bleach, 10% acetic acid and 10% NaOH
  • Noncytotoxic raw materials for added sample security and tubes certified free of DNase and RNase for genomic applications
  • External or internally threading options available
  • Certified SAL of 10-6 for the highest sterility assurance available
  • Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 12.5 mm
Description Nunc Barcoded (inkjet interleave 2 of 5) CryoTube Vial
Autoclavable Not Autoclavable
Capacity (Metric) 1.8 mL
Bottom Shape Round
Material Polypropylene
Thread Style Internal
Length (Metric) 48. mm
No. per Case 1800
No. per Pack 50
RNase Free Yes
Barcode Linear Barcode
Product Line Nunc
Sterility Non-sterile
Anti-Rotation Yes
Packaging Quantity 50 Pk., 1800 Cases
Capacity (English) 0.06086 oz.
Dnase Free Yes
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.