missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Linear Barcoded Tubes

Click to view available options
Capacity (Metric):
1.2 mL
1.5 mL
1.8 mL
2.0 mL
5 mL
Diameter (Metric):
12 mm
12.5 mm
13.5 mm
Sterility:
Non-sterile
Sterile
Length (Metric):
38.1 mm
48 mm
48. mm
48.3 mm
92 mm
Unit Size:
Pack of 1800
Pack of 250
Pack of 450
Pack of 500
Description
Simplify sample inventory. Thermo Scientific™ Linear Barcoded Tubes feature Thermo Scientific™ Nunc™ and Thermo Scientific™ Nalgene™ Cryotubes with directly printed barcodes that are more robust than labels. Choose from available noncustom options or call for customized options in a wide range of choices of code type, length and format.
Features:
- Black barcode directly printed onto white background for high contrast and readability even in high-frost conditions
- Human readable code below the barcode for easy visual identification without a barcode reader
- Barcodes resistant to IPA, DMSO, 5% bleach, 10% acetic acid and 10% NaOH
- Noncytotoxic raw materials for added sample security and tubes certified free of DNase and RNase for genomic applications
- External or internally threading options available
- Certified SAL of 10-6 for the highest sterility assurance available
- Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
Specifications
Specifications
| Diameter (Metric) | 13.5 mm |
| Diameter (English) Outer | 0.5 in. |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 5 mL |
| Bottom Shape | Conical |
| Material | Polypropylene |
| Thread Style | External |
| Length (English) | 3.5 in. |
| Length (Metric) | 92 mm |
| No. per Case | 250 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction