Learn More
Thermo Scientific™ Linear Barcoded Tubes
Simplify cryotube tracking with durable linear barcodes printed directly on the side of the tube.
Brand: Thermo Scientific™ 5001-0020
213.57 GBP valid until 2024-12-31
Use promo code "21651" to get your promotional price.
Description
Simplify sample inventory. Thermo Scientific™ Linear Barcoded Tubes feature Thermo Scientific™ Nunc™ and Thermo Scientific™ Nalgene™ Cryotubes with directly printed barcodes that are more robust than labels. Choose from available noncustom options or call for customized options in a wide range of choices of code type, length and format.
Features:
- Black barcode directly printed onto white background for high contrast and readability even in high-frost conditions
- Human readable code below the barcode for easy visual identification without a barcode reader
- Barcodes resistant to IPA, DMSO, 5% bleach, 10% acetic acid and 10% NaOH
- Noncytotoxic raw materials for added sample security and tubes certified free of DNase and RNase for genomic applications
- External or internally threading options available
- Certified SAL of 10-6 for the highest sterility assurance available
- Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
Specifications
13.5 mm | |
Not Autoclavable | |
Conical | |
External | |
500 | |
Yes | |
Nalgene™ | |
No | |
500/Cs. | |
0.0676 oz. | |
47.75 mm |
Nalgene Linear Barcoded (ink-jet, Code 128) Cryogenic Vial | |
2.0 mL | |
Polypropylene | |
48.3 mm | |
25 | |
Linear Barcode | |
Sterile | |
Yes | |
Polyethylene | |
Yes | |
Screw Cap |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.