Learn More
Thermo Scientific™ Linear Barcoded Tubes

Simplify cryotube tracking with durable linear barcodes printed directly on the side of the tube.
Brand: Thermo Scientific™ 373420
1091.99 GBP valid until 2025-04-18
Use promo code "24107" to get your promotional price.
Description
Simplify sample inventory. Thermo Scientific™ Linear Barcoded Tubes feature Thermo Scientific™ Nunc™ and Thermo Scientific™ Nalgene™ Cryotubes with directly printed barcodes that are more robust than labels. Choose from available noncustom options or call for customized options in a wide range of choices of code type, length and format.
Features:
- Black barcode directly printed onto white background for high contrast and readability even in high-frost conditions
- Human readable code below the barcode for easy visual identification without a barcode reader
- Barcodes resistant to IPA, DMSO, 5% bleach, 10% acetic acid and 10% NaOH
- Noncytotoxic raw materials for added sample security and tubes certified free of DNase and RNase for genomic applications
- External or internally threading options available
- Certified SAL of 10-6 for the highest sterility assurance available
- Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen

Specifications
12.5 mm | |
1.8 mL | |
Polypropylene | |
48 mm | |
50 | |
Linear Barcode | |
Sterile | |
1800/Cs. | |
1.8 mL | |
Screw Cap |
Nunc Barcoded (inkjet interleave 2 of 5) CryoTube Vial | |
Round | |
Internal | |
1800 | |
Yes | |
Nunc™ | |
Yes | |
Polypropylene | |
Yes |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
184335 | Certificate of Compliance | 09/01/2025 | 373420 |
172627 | Certificate of Compliance | 03/12/2024 | 373420 |
183502 | Certificate of Compliance | 03/12/2024 | 373420 |
181774 | Certificate of Compliance | 03/12/2024 | 373420 |
180362 | Certificate of Compliance | 03/12/2024 | 373420 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.