missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Linear Shaking Bath

Grant quality and design combined with the temperature stability and functions you need in a linear shaking bath for your laboratory.

Brand:  Grant Instruments™ LSB12

1989.50 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 15365802

  • £2615.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Grant quality and design combined with the temperature stability and functions you need in a linear shaking bath for your laboratory.

  • Temperature range ambient +5ºC to 99ºC operation
  • Stability: ±0.1ºC
  • Choice of two models - 12 and 18 litres
  • Universal tray and polycarbonate lid included as standard
  • Extensive choice of accessory shaking trays
  • Drain tap for convenient emptying
  • User settable over temperature alarm - provides sample protection
  • Countdown timer with audible alarm - for accurate reaction timing (1-999 mins)
  • Two programmable temperature and shaking presets
TRUSTED_SUSTAINABILITY
Specifications

Specifications

12 L
Ambient +5° to 99°C
Universal tray, drain tap, and polycarbonate lid
Up to 200 rpm
±0.1°C
60/90 mm (Liquid min/max)
120/230 V
Linear
800 w (120/230)
Adjustable
2
±0.1°C
120/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Grant Instruments™ Linear Shaking Bath > Capacity: 12L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.