missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Liq-Glass

£188.00 - £192.00

Specifications

Type Liq-Glass
For Use With (Application) For daily laboratory use, titrations with strong acids as well as in strong bases
pH Range 0 to 14
Temperature (Metric) Operating -10°C to +100°C
Length (Metric) 120 mm
View More Specs

Products 2
Product Code Brand Connector Types Price Quantity & Availability  
Product Code Brand Connector Types Price Quantity & Availability  
10083543
View Documents
Hamilton™
238185
DIN
£192.00
Each
Estimated Shipment: 06-05-2025
to see stock.
Add to basket
 
11590162
View Documents
Hamilton™
238180
BNC
£188.00
Each
Estimated Shipment: 06-05-2025
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

Liq-Glass
0 to 14
120 mm
For daily laboratory use, titrations with strong acids as well as in strong bases
-10°C to +100°C
Videos
Safety and Handling

Safety and Handling

Recommended Storage : Hamilton Storage Solution or 3 M KCl

SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Hamilton™ Liq-Glass

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.