missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IPC™ Liquid Crystal Display Coulombmeter
Brand: IPC™
Code : 04
Additional Details : Weight : 0.20000kg
Specifications
200 g | |
LCD | |
90 mm | |
130 mm | |
9 V |
Coulombmeter | |
For Charge Detection and Measurement | |
60 mm | |
1 Ea. |