missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IPC™ Liquid Crystal Display Volt and Ammeter
Brand: IPC™
Code : 04
Additional Details : Weight : 0.60000kg
Specifications
600 g | |
Volt and Ammeter | |
For Educational Use | |
133 mm | |
±0.1% of full scale | |
9 V |
±0.1% | |
LCD | |
97 mm | |
100 mm | |
1 Ea. |