missing translation for 'onlineSavingsMsg'
Learn More

KNF™ Neuberger Liquid Dosing Pump SIMDOS FEM 1.10

Liquid dosing/metering diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate and dosing volume with LCD graphic display.

Brand:  KNF™ 167222/160160

2023.50 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


Product Code. 15434600

  • £2155.00 / Each
Estimated Shipment: 13-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Models are available with a choice of pump head materials (PP, PVDF or PTFE pump head), PTFE-coated diaphragm and FFKM valves plates and in both manual (S) and external control variants (RC).
  • Chemically resistant diaphragm dosing pump
  • Quick and easy calibration
  • Dosing function (1mL to 100mL)
  • Adjustable flow rate (1mL to 100mL/min)
  • Dry running
  • Self-priming
  • Outstanding chemical resistance (FT versions) For simple dosing of chemicals and other fluids in a variety of applications.
Specifications

Specifications

Diaphragm Liquid Pump FEM 1.10 TT0.18 RCP2
Analog and impulse control
144 mm
150 mm
5°C
24 W
6 bar
IP65
PVDF (Pump Head), PTFE-coated (Diaphragm), FFKM Kalrez (Valves)
93 mm
40°C
100/240 V
1 to 100 mL/min.
0.9 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers