missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Liquid Nitrogen Datalogging Traceable Thermometer
Liquid Nitrogen Datalogging Traceable Thermometer is a WiFi datalogging thermometer with remote notification.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- Connects easily to wifi and provides continuous data transmission to the cloud-based interface.
- Audible and visual alarms help those present in the lab identify any out-of-range conditions.
- Ideal for monitoring long term sensitive biologicals, stem cells, etc that are irreplaceable.
- Works with any liquid nitrogen/cryogenic storage dewar.
- Fast-response Platinum RTD sensor, Stainless-steel 316 probe displays the slightest temperature change instantly.
- Place probe inside dewar—readings are updated three times a second.
- View current environmental conditions, control your alarm parameters, view your datalogging history, run reports, give other team members access, and so much more via TraceableLIVE™ app or Traceablelive.com.
- Multi-point calibration on an individually-numbered Traceable™ Certificate, which assures accuracy from our ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement.
- High-impact, chemical-resistant ABS plastic case is 6 x 2-3/4 x 3/4 inches.
Specifications
Temperature Datalogger | |
Probe, Quick Start Guide, batteries, magnets, Velcro, wall mount, and Traceable™ Certificate. Replacement battery Cat. No. 1105 | |
Platinum RTD sensor | |
0.01°C | |
-200°C to +105°C | |
3.05 mm | |
6 in. | |
6 oz. |
Audible, Visual | |
316 Stainless Steel | |
±0.25°C | |
-328°F to +221°F | |
0.12 in. | |
10 ft. | |
152.4 mm | |
170.1 g |