missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Liquid Scintillation Vials, HDPE, 20mL

Made from high density polyethylene with lightweight walls for increased counting efficiency. These LS vials with separate screw caps (size 22-400) are packaged in polyethylene bags of 100 and placed in a separate tray from the caps.

Brand:  DWK Life Sciences 986710

185.48 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10335804

  • £212.00 / Pack of 500
Estimated Shipment: 08-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made from high density polyethylene with lightweight walls for increased counting efficiency
  • Manufactured to precise tolerances to avoid jamming
  • Packaged in 5 utility trays with each partition tray holding 100 vials
  • Utility trays serve as a way to store your samples
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Foamed Polyethylene (cap)
HDPE
500
Polypropylene
22-400
27 mm
20 mL
Shrink-wrapped. Caps packaged separately.
61 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers