missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LiquiDispo™ Disposable Sampler
GREENER_CHOICEBIOPHARMA

Product Code. 10656003
Click to view available options
Capacity (Metric):
100 mL
200 mL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
This item is not returnable. View return policy

Product Code. 10656003

Brand: Buerkle™ 53931121

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Take samples of liquids from highly liquid to slightly viscous with this disposable sampler. Buerkle™ LiquiDispo™ Disposable Sampler features an ergonomic handle which makes it easier to draw the sample. Up to 200 mL can be drawn, as with a syringe.

  • Avoid cross-contamination with other samples and complicated, time-consuming, expensive cleaning
  • HDPE
  • Diameter 21 mm
  • 20 pieces per pack, individually packed
  • Ergonomic handle
  • No seals
  • Cleanroom manufactured
  • Optionally sterilized by gamma rays
TRUSTED_SUSTAINABILITY

Specifications

Product Type Disposable Sampler
Material HDPE
Autoclavable Not Autoclavable
Capacity (English) 3.38 oz
Capacity (Metric) 100 mL
Disposable Single-use
Sterility Sterile
For Use With (Application) For Liquids of Low Viscosity up to About 10,000 cP
Diameter (Metric) 21 mm
Length (Metric) 500 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.