missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Disposable LiquiThief

Ideal for use with low viscocity liquids. Sampling Systems™ SteriWare™ Disposable LiquiThief is essentially a big syringe that pulls the liquid into the sampler. The further the handle is pulled the bigger the sample volume.

Brand:  Sampling Systems™ 8050H-1000

Code : Z4

Additional Details : Weight : 3.79800kg

 View more versions of this product

Product Code. 11975626

  • £198.00 / Pack of 20
Estimated Shipment: 22-08-2024
to see stock.
Add to basket

Description

Description

Key Features:

  • Assembled and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming materials
  • BSE/TSE free
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • Suitable for use in ATEX areas (500mm and 1000mm lengths only)
  • Available in 3 different sizes

Operation:

  • Insert the sampler into the product.
  • At the required depth pull up the handle. The further the handle is pulled, the larger the sample volume.
  • Withdraw sampler from the product.
  • Push handle down to expel the sample.

Why Use a SteriWare™ Disposable Sampler?

  • No Cross Contamination - All SteriWare™ devices can be used straight from the bag.
  • No Cleaning - Unlike a reusable sampler, you can use a SteriWare™ product straight away. This eliminates the need for costly Cleaning Validation.
  • High Quality - Our SteriWare™ products are manufactured/moulded/packed in a Class 100,000 Cleanroom in England. Please see the products Certificate of Conformity and Technical Specification Sheet for more information.
  • Full Documentation - We can provide full batch specific documentation for all SteriWare™ products. This includes Certificates of Conformity and Certificates of Irradiation (where applicable). The batch number is clearly printed on every bag and box.
  • Cost Effective - Removing the need for Cleaning Validation by switching to a SteriWare™ device saves time and money.
  • Available Sterile - Most SteriWare™ products are available pre-sterilized by Gamma or Electron Beam to SAL10-6.
Specifications

Specifications

LiquiThief
190 mL
Non-sterile
21 mm
1000 mm
HDPE
Yes
Suitable for liquids such as water and light oils
1000 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers