missing translation for 'onlineSavingsMsg'
Learn More

Gratnells™ Stainless Steel Tray Trolley with Runners

Use Gratnells™ Stainless Steel Tray Trolley with Runners to stack and transport trays. Trolleys are supplied with runners.

POA

Specifications

Color Gray
Height (Metric) 850 mm
Material Stainless Steel
View More Specs

Products 2
Product Code Brand Dimensions (L x W x H) Price Quantity & Availability  
Product Code Brand Dimensions (L x W x H) Price Quantity & Availability  
13180173
Encompass
View Documents
Gratnells™
1025GWR
370 x 420 x 850 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
13170173
Encompass
View Documents
Gratnells™
2025GWR
710 x 420 x 850 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

  • 25mm square steel tubing finished in white epoxy coating with 75mm heavy duty castors
  • Adjustable tray runners and removable recessed top
  • Self assembly
Specifications

Specifications

Gray
850 mm
Stainless Steel
Videos
SDS
Documents

Documents

Product Certifications