missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lithium Tetraborate/Lithium Metaborate (35%/65%) Fusion Flux Pure Crystal For Sample Preparation, SPEX CertiPrep™
Click to view available options
Quantity:
1 kg
Packaging:
Triple-leached LDPE bottle
Description
Includes
NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
- Pure Grade Fusion Flux
- 1 kg
- Lithium Tetraborate/Lithium Metaborate (35%/65%)
Certifications
ISO/IEC 17025:2005, ISO 17034:2016, ISO 9001: 2015
Compliance
GHS/OSHA Complaint
Specifications
Specifications
Quantity | 1 kg |
Grade | Pure |
Concentration or Composition (by Analyte or Components) | Various |
Packaging | Triple-leached LDPE bottle |
Chemical Name or Material | Lithium Tetraborate/Lithium Metaborate, Fusion Flux |
Product intended for laboratory use only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'