missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Tall Double-Door Heavy-Duty Lab Fridge
For secure, accurate and long-lasting fridge storage of temperature-sensitive products, the Liebherr™ Tall Double-Door Heavy-Duty Lab Fridge is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.
Brand: Liebherr™ LKPv 1420
7164.11 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Upright lab fridge, reach-in, 2-section, width 1430mm, gross capacity 1361 L.
- Temperature range -2 / +16°C, 8 coated shelves 530mm(W) x 650mm(D), white exterior, 304-grade stainless steel interior, fan-assisted refrigeration.
- Climate class 5, refrigerant R 290, connection rating 3,0A/150W, 230v/50/1-ph, energy consumption 714 kWh/a, top-mounted integral refrigeration
- 125mm castors for easy cleaning. Front castors with brake.
- Digital controller with 0,1°C resolution, password keypad lock, RS 485 interface and volt-free alarm contact
- Controller battery-powered for 72hrs in case of power failure
- Solid-state compressor relay for maximum reliability and temperature stability
- Alarm log of last 3 events with min/max temperatures, duration etc,
- Wire-on-tube condenser with removable filter for reliability and low-maintenance
- Door lock, reversible hinges, self-closing door with 90° dwell position
- 60 kg shelf load, access port for external temperature probe
Specifications
1361 L | |
0.1°C | |
Self-closing, Double Solid, SwingLine, with Molded Handle | |
Steel | |
2 x 4 Adjustable, Grid | |
Profi controller with integrated temperature and alarm memory, Connection to external moniitoring software | |
RS 485, serial bus connection | |
Conversion kit available | |
White Steel | |
Chrome Nickel Steel | |
Digital with Text, External | |
White | |
Water drain | |
LKPv 1420 | |
NTC probe optional | |
70D x 125W x 155H cm | |
1.956 kWh / 24 yr. | |
220/240 V | |
254 kg |
-2°C to +16°C | |
Max. fluctuation: 2.9°C | |
2 | |
Left/Right | |
60 kg | |
Key Lock | |
Yes | |
R 290 | |
83 to 60 mm | |
EN 60068-3 test procedure, ISO 17025 | |
Casters with arrestor at front, Castors at rear | |
Electronic | |
None | |
7mm | |
MediLine | |
83D x 143W x 216H cm | |
2.5 A | |
50 Hz | |
199 kg |