missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ MA100 Infrared Moisture Analyzer

Highly accurate moisture analyzer with excellent reproducibility. Sartorius™ MA100 Infrared Moisture Analyzer is rapid, versatile and well-suited for quality control and research and development.

Brand:  Sartorius™ MA100C-000230V1

Product Code. 10166861

  • £12055.00 / Each
Estimated Shipment: 24-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Highest possible measuring accuracy that a thermogravimetric moisture meter can currently offer
  • Extensive functions for versatility in sample and sequence analysis
  • Measurement of moisture content from 0.005% to 100%
  • Weighing capacity of 100g with 0.1mg resolution
  • Automatic endpoint searching/automatic programming to determine the best possible parameters at the touch of a key
  • Fast heating of a sample by choice of ceramic heating element, a halogen lamp or a CQR-coiled quartz radiator, all of which are infrared heaters
  • Fast and easy accuracy control via DIN/ISO-compliant self-testing and self-calibrating capabilities thanks to the built-in calibration weight, reproTEST function and temperature adjustment set (accessory)
  • Heating source: Ceramic heating (gentle and smooth)
  • Number of measuring programs: 30
  • Dimensions (W x D x H): 350 x 453 x 156mm
  • Recommended moisture range: 0.005 - 99.995%
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Infrared Moisture Analyzer
DIN/ISO-compliant
Digital
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.