missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz LMS-Swab, Amies
Test tube with the pink screw cap containing 1 mL of Amies medium for sampling and preservation of aerobic, anaerobic, and fastidious bacteria in 48 hours.
£125.00 - £706.00
Specifications
Product Type | Transport and Collection Swab |
---|---|
Sterility | Sterile |
Closure Color | Pink |
Description | Pyrogen-free and non-cytotoxic |
Includes | Test tube with screw cap and liquid media |
Product Code | Brand | Tip Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tip Type | Price | Quantity & Availability | ||||||
17917842
|
Heinz Herenz
1020203 |
Standard |
£667.00
Pack of 900 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
16505354
|
Heinz Herenz
1020203 |
Standard | N/A | N/A | N/A | |||||
16515354
|
Heinz Herenz
1020204 |
Fine | N/A | N/A | N/A | |||||
17927842
|
Heinz Herenz
1020204 |
Fine |
£706.00
Pack of 900 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
Description
- For transportation and preservation of microbiological samples
- Liquid media allows for easy dilution of samples
- Carry out differnt tests out of one sample
- Ready-to-use device delivered in an easy-to-open peel pouch
- Breakpoint in the shaft if the applicator allows for a safe and hygienic work-flow
- Pre-labeled test tubes allow for correct identification
- Produced according to GMP (Good Manufacturing Practice) and certified according to DIN EN ISO 13485 ensure the high quality
- Sterile (SAL 10-6)
Specifications
Transport and Collection Swab | |
Pink | |
Test tube with screw cap and liquid media | |
Foam stick |
Sterile | |
Pyrogen-free and non-cytotoxic | |
Peel pouch |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heinz Herenz LMS-Swab, Amies