Learn More
Saint Gobain Life Sciences Tygon™ LMT 55 Pump Tubing
Crystal clear and flexible, long-lasting and crack-resistant, this Tygon™ LMT 55 Pump Tubing delivers superior performance, now in a formulation that contains a non-DEHP plasticizer.
Brand: Saint Gobain Life Sciences 070534-15-ND
Code : 02
Additional Details : Weight : 0.50000kg
Description
- Non DEHP and phthalate-free for laboratory applications.
- Crystal clear and flexible, long-lasting and crack-resistant.
- Contains a non-DEHP plasticizer.
- Outstanding chemical resistance; handles most inorganic chemicals found in the laboratory.
- Non-oxidizing and non-contaminating, and less permeable than rubber tubing.
- The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.
- Specially formulated for resistance to flex-fatigue and abrasion.
- Lot-to-Lot consistency for reproducible results.
- Contains no BPA.
Specifications
Pump Tubing | |
1.3 mm | |
0.12 in. | |
15 in. | |
0.03 in. | |
Gray/Gray |
0.05 in. | |
PVC | |
3 mm | |
381 mm | |
0.85 mm | |
Flexible |