missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ LO-tox™ Lab Thermometer
Click to view available options
Temperature Range (Metric):
-1°C to +101°C
-1°C to +51°C
-10°C to +101°C
-10°C to +110°C
-10°C to +210°C
-10°C to +260°C
-10°C to +300°C
-10°C to +330°C
-10°C to +360°C
-10°C to +50°C
-20°C to +110°C
-20°C to +150°C
-35°C to +50°C
Subdivision:
0.1°C
0.2°C
0.5°C
1°C
2°C
Immersion Type:
Partial Immersion
Total Immersion
Length (Metric):
115 mm
155 mm
305 mm
405 mm
Unit Size:
Each
Pack of 10
Description
Read temperatures quickly and accurately with blue spirit against a white background. Brannan™ Lo-Tox™ Spirit-filled partial Immersion Thermometer is manufactured to traceable standards and includes a blue non-roll top and safety suspension ring.
- General purpose/stirring thermometer with a low toxic, environmentally friendly filling
- Easy to read against background
- Each thermometer is manufactured to traceable standards
Specifications
Specifications
| For Use With (Application) | General use |
| Immersion Type | Partial Immersion |
| Includes | Brannan non roll end cap |
| Length (Metric) | 305 mm |
| Material | Glass |
| Thermometer Fill | Brown Spirit |
| Product Type | Laboratory Thermometer |
| Max. Temperature (Metric) | 300°C |
| Min. Temperature (Metric) | -10°C |
| Temperature Range (Metric) | -10°C to +300°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brannan™ LO-tox™ Lab Thermometer >
Spot an opportunity for improvement?Share a Content Correction
