missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ LO-tox™ Lab Thermometer

LO-tox™ lab thermometer without calibration certificate.

Brand:  Brannan™ 44/800/8

 View more versions of this product

Product Code. 13008593

  • £13.40 / Each
Estimated Shipment: 11-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Read temperatures quickly and accurately with blue spirit against a white background. Brannan™ Lo-Tox™ Spirit-filled Total Immersion Thermometer is manufactured to traceable standards and includes a blue non-roll top and safety suspension ring.

  • General purpose/stirring thermometer with a low toxic, environmentally friendly filling
  • Easy to read against background
  • Each thermometer is manufactured to traceable standards
Specifications

Specifications

General use
Brannan non roll end cap
Glass
Laboratory Thermometer
50°C
-10°C
General Use
0.5°C
Partial Immersion
305 mm
Blue Spirit
122°F
14°F
-10°C to +50°C
±0.5 at 35°C
76 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers