Learn More
Brannan™ LO-tox™ Lab Thermometer
LO-tox™ lab thermometer without calibration certificate.
Brand: Brannan™ 44/814/0
Code : 33
Additional Details : Weight : 0.02520kg
Description
Read temperatures quickly and accurately with blue spirit against a white background. Brannan™ Lo-Tox™ Spirit-filled Total Immersion Thermometer is manufactured to traceable standards and includes a blue non-roll top and safety suspension ring.
- General purpose/stirring thermometer with a low toxic, environmentally friendly filling
- Easy to read against background
- Each thermometer is manufactured to traceable standards
Specifications
General use | |
Brannan non roll end cap | |
Glass | |
Laboratory Thermometer | |
330°C | |
-10°C | |
General Use | |
2°C |
Partial Immersion | |
305 mm | |
Brown Spirit | |
626°F | |
14°F | |
-10°C to +330°C | |
±2 at 90°C | |
76 mm |