missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ LO-tox™ Lab Thermometer

LO-tox™ lab thermometer without calibration certificate.

Brand:  Brannan™ 44/810/8

Code : 33

Additional Details : Weight : 0.02632kg

 View more versions of this product

Product Code. 13078583

  • £11.76 / Each
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

Read temperatures quickly and accurately with blue spirit against a white background. Brannan™ Lo-Tox™ Spirit-filled Total Immersion Thermometer is manufactured to traceable standards and includes a blue non-roll top and safety suspension ring.

  • General purpose/stirring thermometer with a low toxic, environmentally friendly filling
  • Easy to read against background
  • Each thermometer is manufactured to traceable standards
Specifications

Specifications

General use
305 mm
Blue Spirit
110°C
-20°C to +110°C
1°C
Total Immersion
Glass
Laboratory Thermometer
-20°C
±1 at 35°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers