Learn More
Brannan™ LO-tox™ Lab Thermometer
LO-tox™ lab thermometer without calibration certificate.
Brand: Brannan™ 44/826/8
Code : 33
Additional Details : Weight : 1.98000kg
Description
Read temperatures quickly and accurately with blue spirit against a white background. Brannan™ Lo-Tox™ Spirit-filled Total Immersion Thermometer is manufactured to traceable standards and includes a blue non-roll top and safety suspension ring.
- General purpose/stirring thermometer with a low toxic, environmentally friendly filling
- Easy to read against background
- Each thermometer is manufactured to traceable standards
Specifications
Total Immersion | |
Glass | |
Laboratory Immersion Thermometer | |
-10°C | |
±2°C at 90°C |
305 mm | |
Brown Organic Filling | |
360°C | |
-10°C to +360°C | |
2°C |