Learn More
Brannan™ LO-tox™ Lab Thermometer
LO-tox™ lab thermometer without calibration certificate.
Brand: Brannan™ 44/802/9
Code : NEW
Additional Details : Weight : 0.03000kg
Description
Read temperatures quickly and accurately with blue spirit against a white background. Brannan™ Lo-Tox™ Spirit-filled Total Immersion Thermometer is manufactured to traceable standards and includes a blue non-roll top and safety suspension ring.
- General purpose/stirring thermometer with a low toxic, environmentally friendly filling
- Easy to read against background
- Each thermometer is manufactured to traceable standards
Specifications
General use | |
Brannan non roll end cap | |
Glass | |
110°C | |
-20°C to +110°C | |
0.5°C |
Partial Immersion | |
305 mm | |
Blue Liquid | |
-20°C | |
±1.0 at 35°C | |
76 mm |