Learn More
Thermo Scientific™ Locator™ Plus Rack and Box Systems
Economically store up to 6,000 samples in the Locator 6 rack and box system that makes sample retrieval simple and consumes minimum liquid nitrogen.
Brand: Thermo Scientific™ CY50925-70
4344.34 GBP valid until 2025-12-31
Use promo code "24283" to get your promotional price.
Description
Economically store up to 6,000 samples in the Thermo Scientific™ Locator™ Plus Rack and Box System that makes sample retrieval simple and consumes minimum liquid nitrogen. This indexed system is available with or without ultrasonic level monitor.
Features:- Compact design to minimize space requirements while maximizing storage capacity
- Suited for both manual and computerized inventory record-keeping methods
- Outstanding temperature uniformity: samples are stored below -180°C, even when less than 2″ (5cm) of liquid nitrogen remains in the vessel
- Audible alarm that sounds when nitrogen level falls below safe range; dry remote alarm contact for remote monitoring
- Advanced vacuum insulation to minimize liquid nitrogen evaporation and reduces operating costs
- Secure locking to prevent unauthorized entry
Locator 4 Plus and Locator 8 Plus:
- With level monitor
- Outside Dia.: 55.8cm; Height 100.3cm
Locator Jr. Plus:
- Without Level Monitor
- Outside Dia.: 55.9cm; Height: 67.9cm
Locator 6 Plus:
- Without Level Monitor
- Outside Dia.: 66cm; Height :100.3cm
Note:
Stated vial capacity assumes 1.2/2mL Thermo Scientific™ Nalgene™ Cryogenic Vials
Includes:
Indexed stainless-steel racks designed for use with 2″ (5cm) Nalgene™ Cryogenic Boxes (larger racks available for storage of 5.0mL ampules in Locator Jr. Plus and Locator 4 Plus). Available with or without Liquid Nitrogen Level Monitor (optional, factory-installed monitor can also be purchased separately).
Requires:
Thermo Scientific Nalgene Cryogenic Boxes (order separately)
Compatible with:
- Boxes, Nalgene, 2″ for 1.0 and 1.5mL vials, 100 vials per box, case of 10 (CS509X24)
- Boxes, Nalgene, 2″ for 2mL vials, 81 vials per box, case of 40 (CS509X4); case of 20 (CS509X5)
- Boxes, Nalgene, 4″ for 5mL vials, 81 vials per box, each (CS509X10)
- Thermo Scientific™ CryoClaw™ (AY509X18)
- Cups, Suction, 2 replacements for CryoClaw (AY509X19)
- Logbook (LT509X5)
- Level Monitor, customer-installed: CN509X3-70 (120V, Jr.); CN509X6-70 (120V, 4); CN509X10-70 (120V, 6); CN509X9-70 (120V, 8); CN509X1-70 (220V, Jr.); CN509X4-70 (220V, 4); CN509X11-70 (220V, 6); CN509X7-70 (220V, 8)
- Rack, for 5.0mL vials (does not include boxes) (HR509X19A)
- Vials, 1mL, case of 500 (AY509X32)
- Vials, Cryogenic, 1.2mL, case of 500, 1.2 ml (AY509X13)
- Vials, 1.5mL, case of 500 (AY509X33)
- Vials, Cryogenic, 2.0mL, case of 500, 2.0 ml (AY509X12)

Specifications
Manual Fill LN2 Dewar | |
71 L | |
Vacuum | |
Without Level Monitor | |
83 Days | |
67.9 cm | |
8.5 in. | |
21.5 cm | |
0.85L | |
91 lb. | |
Samples (2000) |
2.507 cu. ft. | |
Below -180°C | |
CE, CSA | |
Locator Jr. Plus | |
26.75 in. | |
22 in. | |
55.9 cm | |
Alarm, Recorder | |
2000 | |
41.3 kg | |
4 |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.