missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Lockout Station Board
Click to view available options
Height (Metric):
292.1 mm
342.9 mm
546.1 mm
596.9 mm
Unit Size:
Each
Description
- Tags, padlocks and hasps are not included.
Specifications
Specifications
| Product Type | 24-Lock Board |
| Alternate Part Number | 24-LOCKBOARD |
| Color | Yellow |
| Material | Acrylic |
| Depth (English) | 0.19 in. |
| Depth (Metric) | 4.76 mm |
| Dimensions (D x W x H) | 4.76 x 292.1 x 596.9 mm |
| For Use With (Application) | Lockout Tagout |
| Height (English) | 23.5 in. |
| Height (Metric) | 596.9 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur