missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Lockout Hasp (Red)
Hasps allow multiple padlocks to secure a single lockout device.
Marque: Brady™ 045582
Code : 50
Informations supplémentaires : Weight : 0.06800kg
Description
- Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
- Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Spécification
Snap-in Hasp | |
Plastic | |
1 in. | |
4.77 in. | |
2.5 in. |
Red | |
OSHA 1910.147 | |
1 x 2.5 x 4.77 in. | |
1 Ea. |