missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Logic™ Cell Culture Cart Pipette Insert Accessory
Shop All Labconco Corporation Products
missing translation for 'orderingAttributeHoverText'
For Use With (Equipment):
Logic Cell Culture Cart
missing translation for 'unitSize'
Each
Beschreibung
- Insert adds six compartments to lower storage are of the Logic Cell Culture Cart.
- Ideal for additional storage of serological pipettes.
Spezifikation
Spezifikation
| Description | Pipette Insert accessory adds 6 extra compartments for storing various size serological pipettes in the Logic Cell Culture Cart. |
| Width (Metric) Interior | 39.4 cm |
| Product Type | Pipette Insert |
| Width (English) Exterior | 15.5 in. |
| Width (Metric) Exterior | 39.4 cm |
| Includes | Pipette Insert, Installation Instructions |
| Width (English) Interior | 15.5 in. |
| For Use With (Equipment) | Logic Cell Culture Cart |
| Depth (English) | 15.5 in. |
| Depth (Metric) | 39.4 cm |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur