missing translation for 'onlineSavingsMsg'
Learn More

Notrax Logo Imperial™ Absorbent Custom Printed Logo Mat

Logo Imperial™ can be fully customized with BrilliantStep™ state-of-the-art printing technology allowing 3-dimensional effects, fine lines and color shading, for each mat to have its truly individual image.

Brand:  Notrax 199S0048WH

Additional Details : Weight : 10.10000kg

Product Code. 17772018

  • £237.00 / Each
Estimated Shipment: 11-07-2024
to see stock.
Add to basket

Description

Description

  • The Logo Imperial™ high quality multi-functional dust control mat is densely tufted with an open Frieze tuft for true depth of color and a trackless surface to ensure a high water absorption capacity and dirt removal for a highly effective solution
  • A durable vinyl backing with a smooth finish adapts to any surface
  • Logo Imperial™ can be fully customized with BrilliantStep™ state-of-the-art printing technology allowing 3-dimensional effects, fine lines and color shading, for each mat to have its truly individual image
Specifications

Specifications

94 in.
Industrial and Commercial Matting
120 cm
Logo
Polyamide 6.0 Yarns
240 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers