missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Logo Standard™ Affordable Absorbent Printed Logo Mat
Logo Standard™ can be fully customized with BrilliantStep™ state-of-the-art printing technology allowing 3-dimensional effects, fine lines and color shading, for each mat to have its truly individual image.
£40.90 - £205.00
Specifications
Color | Logo |
---|---|
Material | Polyamide 6.6 High Twist Yarns |
Type | Industrial and Commercial Matting |
Style | Frieze |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17722018
|
Notrax
193S0023WH |
90 cm | 60 cm |
£40.90
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||||
17732018
|
Notrax
193S0034WH |
120 cm | 90 cm |
£78.40
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||||
17742018
|
Notrax
193S0035WH |
150 cm | 90 cm |
£103.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||||
17752018
|
Notrax
193S0046WH |
180 cm | 120 cm |
£167.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||||
17762018
|
Notrax
193S0310WH |
300 cm | 90 cm |
£205.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||||
Description
- Logo Standard™ is the ideal promotional matting solution for light duty applications
- Using BrilliantStep™ full color printing with almost infinite color combinations, the even velour surface allows fine printing and true color presentation
- A durable vinyl backing with smooth finish adapts to any surface
- Logo Standard™ can be fully customized with BrilliantStep™ state-of-the-art printing technology allowing 3-dimensional effects, fine lines and color shading, for each mat to have its truly individual image
Specifications
Logo | |
Polyamide 6.6 High Twist Yarns | |
Industrial and Commercial Matting | |
Frieze |