missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Logo Washable™ Custom Printed Logo Mat
Logo Washable™ can be fully customized with BrilliantStep™ state-of-the-art printing technology allowing 3-dimensional effects, fine lines and color shading, for each mat to have its truly individual image. Nitrile rubber backing is washable up to 50°C.
£91.90 - £373.00
Specifications
Color | White |
---|---|
Material | Polyamide 6.6 High Twist Yarns |
Type | Industrial and Commercial Matting |
Style | Frieze |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17762488
|
Notrax
190S0023WH |
85 cm | 60 cm |
£91.90
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
||||
17772488
|
Notrax
190S0034WH |
115 cm | 85 cm |
£177.00
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
||||
17782488
|
Notrax
190S0035WH |
150 cm | 85 cm |
£232.00
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
||||
17792488
|
Notrax
190S0046WH |
180 cm | 115 cm |
£373.00
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
||||
Description
- Functional and washable logo entrance mat that can be completely personalized using BrilliantStep™ full color printing with almost infinite color combinations
- The open Frieze tuft gives true depth of color and a trackless surface making it more durable as well as more effective in hiding dirt and foot traffic
- Nitrile rubber backing is washable up to 50°C with cleated pattern to minimize movement on all surfaces and to keep the mat elevated on hard floors to allow drying underneath
- Logo Washable™ can be fully customized with BrilliantStep™ state-of-the-art printing technology allowing 3-dimensional effects, fine lines and color shading, for each mat to have its truly individual image
Specifications
White | |
Polyamide 6.6 High Twist Yarns | |
Industrial and Commercial Matting | |
Frieze |