missing translation for 'onlineSavingsMsg'
Learn More

Agilent BioTek LogPhase 600 Microbiology Reader

The BioTek LogPhase 600 microbiology reader is designed for measuring microbial growth curves in up to four standard 96-well microplates. For Research Use Only. Not for use in diagnostic procedures.

Brand:  Agilent BioTek LP640-SN


Additional Details : Weight : 23.00000kg

 View more versions of this product

Product Code. 17287819

  • POA / Each
Estimated Shipment: 26-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.


Description

Description

The BioTek LogPhase 600 microbiology reader is designed for measuring microbial growth curves in up to four standard 96-well microplates. This microbiology plate reader features purpose-built robust shaking and consistent temperature controls, which are critical to optimal bacteria and yeast cell growth

LogPhase 600 is controlled with a software application that provides a simple, yet powerful, user experience. The software controls the reader to acquire data and perform microbiology-focused analysis for all plates.

Specifications

Specifications

Incubation to 45°C with Condensation Control
96-well Plate with Cover Seal
Orbital
CE and TUV marked. RoHS compliant.
10.5 in.
Gen5 and LogPhase App
LP640
1 Year
50 lb.
26 in.
LED
Discontinuous Kinetic
0 to 2 OD ±1% ±0.01 OD
100/240 V at 50/60 Hz, 250 W
26.7 cm
0 to 2 OD ±1% ±0.01 OD
0.001 OD
640 nm
22.7 kg
66 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers