missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Long Conical Centrifuge Tubes
Excellent for analysis and separation of various materials. Hirschmann Instruments™ Long Conical Centrifuge Tubes are manufactured to tolerate high speeds.
£101.35 - £276.00
Specifications
Capacity (Metric) | 15 mL |
---|---|
No. per Pack | 100 |
Length (Metric) | 115 ±5 mm |
Product Type | Centrifuge Tube |
Product Code | Brand | Graduations | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Graduations | Price | Quantity & Availability | |||||
11888891
|
Hirschmann™
6010101 |
0 to 10 mL |
£276.00
Pack of 100 |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||||
13158019
|
Hirschmann™
6000101 |
£101.35
Pack of 100 |
Estimated Shipment: 05-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Long conical form
- Available with either white or no graduations
Specifications
15 mL | |
100 | |
115 ±5 mm | |
Centrifuge Tube |