Learn More
Fisherbrand™ Long Crucible Tongs with Corrugated Tips, 20 in.
Fisherbrand™ Crucible Tongs are made from ASTM Standard (899-94) Series 400 Stainless Steel.
Brand: Fisherbrand™
Additional Details : Weight : 0.45000kg
Description
The long design facilitates use when reaching into extreme hot or cold environments. These tongs feature integral thumb and finger openings.
- Long-neck serrated tips
- Raised riveted joing
- Passivated
- Compatible with Gamma/ETO/Autoclavable sterilization methods
Certifications
ISO 9001-02, GMP, cGMP
Specifications
Tongs | |
Crucibles | |
1 | |
508 mm |
20 in. | |
Crucible Tongs | |
Stainless Steel |