missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Long-Handled Dipper
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Each
Description
- For easy sampling from tanks, vats, lakes, etc.
- Handles are 2.9cm (11⁄8 in.) in diameter and welded to a rigid sampling bowl at a 45° angle for easier sampling from an elevated position
Specifications
Specifications
| Product Type | Dipper |
| Material | HDPE |
| Autoclavable | Not Autoclavable |
| Handle Type | 2 Piece |
| Capacity (Metric) | 1000 mL |
| Color | White |
| Diameter (Metric) Handle | 2.9 cm |
| Length (Metric) Handle | 3.7 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction