missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Long-Stem Analytical Funnels

Molded polypropylene with external ridges and outside ribs to prevent vapor lock
Brand: Fisherbrand™ 300600-0055
Description
Molded polypropylene with external ridges and outside ribs to prevent vapor lock
- Inside ribbed surface slopes for quick filtration
- Use standard filter paper
- Autoclavable to 120°C (248°F)
- Bowl angle: 58°

Specifications
5.5cm | |
Polypropylene | |
58° Bowl | |
9cm |
37 mL | |
10.2 cm | |
Autoclavable | |
6.1cm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Water analysis
File size: 7.3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Long-Stem Analytical Funnels > Top dia. x stem L: 55 x 61mm; Height: 102mm; Capacity: 37mL
Spot an opportunity for improvement?Share a Content Correction