missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Long-Stem Analytical Funnels
GREENER_CHOICE

Molded polypropylene with external ridges and outside ribs to prevent vapor lock

Brand:  Fisherbrand™ 300600-0065

 View more versions of this product

Product Code. 11977914

  • £65.10 / Pack of 36
Estimated Shipment: 20-06-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Molded polypropylene with external ridges and outside ribs to prevent vapor lock

  • Inside ribbed surface slopes for quick filtration
  • Use standard filter paper
  • Autoclavable to 120°C (248°F)
  • Bowl angle: 58°

TRUSTED_SUSTAINABILITY
Specifications

Specifications

6.6cm
Polypropylene
58° Bowl
11cm
50 mL
10.9 cm
Autoclavable
6.5cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Long-Stem Analytical Funnels > Top dia. x stem L: 66 x 65mm; Height: 109mm; Capacity: 50mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.