missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Long-Stem Analytical Funnels
Molded polypropylene with external ridges and outside ribs to prevent vapor lock
Brand: Fisherbrand™ 300600-0045
This item is not returnable.
View return policy
Description
Molded polypropylene with external ridges and outside ribs to prevent vapor lock
- Inside ribbed surface slopes for quick filtration
- Use standard filter paper
- Autoclavable to 120°C (248°F)
- Bowl angle: 58°

Specifications
4.8cm | |
Polypropylene | |
58° Bowl | |
7cm |
23 mL | |
8.3 cm | |
Autoclavable | |
5cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Long-Stem Analytical Funnels > Top dia. x stem L: 48 x 50mm; Height: 83mm; Capacity: 23mL
Spot an opportunity for improvement?Share a Content Correction