missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Long-Stem Analytical Funnels
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
12 mL
23 mL
37 mL
50 mL
100 mL
150 mL
225 mL
Height (Metric):
7.5 cm
8.3 cm
10.2 cm
10.9 cm
14.1 cm
16.1 cm
17.7 cm
Length (Metric) Stem:
5cm
5.2cm
6.1cm
6.5cm
8cm
8.8cm
9.9cm
Unit Size:
Pack of 12
Pack of 24
Pack of 36
Pack of 4
Pack of 6
Description
Molded polypropylene with external ridges and outside ribs to prevent vapor lock
- Inside ribbed surface slopes for quick filtration
- Use standard filter paper
- Autoclavable to 120°C (248°F)
- Bowl angle: 58°
Specifications
Specifications
| Diameter (Metric)Top | 5.5cm |
| Capacity (Metric) | 37 mL |
| Material | Polypropylene |
| Height (Metric) | 10.2 cm |
| Angle | 58° Bowl |
| Autoclavable | Autoclavable |
| Diameter (Metric) Filter | 9cm |
| Length (Metric) Stem | 6.1cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction