missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Long-Stem Analytical Funnels

Molded polypropylene with external ridges and outside ribs to prevent vapor lock
Brand: Fisherbrand™ 300600-0065
This item is not returnable.
View return policy
Description
Molded polypropylene with external ridges and outside ribs to prevent vapor lock
- Inside ribbed surface slopes for quick filtration
- Use standard filter paper
- Autoclavable to 120°C (248°F)
- Bowl angle: 58°

Specifications
6.6cm | |
Polypropylene | |
58° Bowl | |
11cm |
50 mL | |
10.9 cm | |
Autoclavable | |
6.5cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Long-Stem Analytical Funnels > Top dia. x stem L: 66 x 65mm; Height: 109mm; Capacity: 50mL
Spot an opportunity for improvement?Share a Content Correction