missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ Cryoprotective Medium
Use 1:1 with Growth Medium
Brand: Lonza™
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Manufactured using formulations recommended by the Tissue Culture Association and Water for Injection (WFI) quality water
- Sterile-filtered through two consecutive 0.2μm pharmaceutical-grade filters
Specifications
15° to 30°C | |
Cryoprotective Medium | |
100 mL |